DESCRIPTION
- 3-hole 4 in. installation
- Assembled dimensions: 6-9/16 in. H x 6-11/16 in. D x 6-1/2 in. W
- DIAMOND™ Valve
- Drain assembly sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Standard spout
- WaterSense certification promotes water conservation
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1, ASME A112.18.2
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1, CSA B125.2
- Center Size
- 4 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 or 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Centerset
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass, Metal
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 1-11/16 in
- Spout Reach
- 5 in
- Spout Type
- Fixed
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday