DESCRIPTION

  • Features 32" minimum supply lines below the deck included
  • Hidden cache aerator adds an aesthetic element to the enhanced design of the faucet
  • Includes a 50/50 pop-up
  • Maximum deck thickness of 2"

Delta Faucet Classic 1.5 gpm Centerset Lavatory Faucet with Single Lever Handle with 50/50 Pop-Up

D520DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Spout Height
1-11/16 in
Spout Reach
5 in
Spout Type
Fixed, Low Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$116.55
EACH
  • QUANTITY