DESCRIPTION

  • 3-hole 4" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Less pop-up
  • Rigid spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • WaterSense® certification promotes water conservation

Delta Faucet Classic® Centerset Lavatory Faucet with Lever Handle

D501DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Height
1-11/16 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$109.46
EACH
  • QUANTITY