DESCRIPTION

  • ADA compliant
  • Flow rate: 1.2 gpm at 60 psi
  • Includes metal pop-up drain assembly
  • Installation: 3 hole
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Victorian® Centerset Lavatory Faucet with Double Lever Handle

D2555MPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Victorian®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
5-1/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$226.64
EACH
  • QUANTITY