DESCRIPTION

  • ADA compliant
  • Easy installation
  • Flow rate: 1.2 gpm at 60 psi
  • Includes integrated InnoFlex® PEX supply lines
  • Installation: 3 hole
  • Metal pop-up drain
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Linden™ Centerset Lavatory Faucet with Double Lever Handle

D2594MPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
4-7/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$133.4
EACH
  • QUANTITY