DESCRIPTION

  • Handles sold separately
  • Maximum deck thickness: 1 3/8"
  • No thick deck kit available

Delta Faucet Leland® Centerset Lavatory Faucet with Metal Pop-Up Drain Lever Handles

D2578LFMPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
5-1/16 in
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY