• Cart

DESCRIPTION

  • 3-hole 4" installation
  • ADA Compliant
  • Metal pop-up
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Foundations® Centerset Lavatory Faucet with Single Lever Handle

DB510LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Foundations®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$108.36
EACH
  • QUANTITY