This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Cer-Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4244
  • Item #2371587
  • Manufacturer Part #27C4244
4 out of 5 Customer Rating
Brand image
Delta Faucet

Cer-Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4244
  • Item #2371587
  • Manufacturer Part #27C4244
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty cast brass
  • Polished chrome plated
  • Color indexed metal handles
  • 4" center
  • Metal hold-down package
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Flow Rate
1.5 gpm
Height
7-2/5 in
Spout Height
5-5/16 in
Spout Reach
6 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Cer-Teck®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
055870254725