This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Cer-Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4972
  • Item #2114712
  • Manufacturer Part #27C4972
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Cer-Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4972
  • Item #2114712
  • Manufacturer Part #27C4972
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HEAVY DUTY CAST BRASS sink faucet
  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Heavy Duty 152mm (6 in.) Bend Rigid/Swivel Gooseneck Spout
  • Smooth End, Laminar Flow Control in Base of Gooseneck Spout 1.0 gpm (3.8 L/min.)
  • 102mm (4 in.) Hooded Blade Handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Flow Rate
1.0 gpm
Height
10-2/5 in
Spout Height
10-2/5 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Cer-Teck®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
055870255234