Delta Faucet
Ceramic Cartridge
Part #DRP50587 | Item #3573084 | Manufacturer Part #131748
Cartridge Type:
CeramicProduct Details
- For single handle DIAMOND™ Seal Technology faucets
- Diamond ceramic cartridge
- For DIAMOND Seal® technology kitchen and lavatory models that use 36 mm Delta motion cartridge
Specifications
ADA Compliant: No
Application: Residential
Cartridge Type: Ceramic
Depth: 2-63/100 in
Faucet Part Type: Cartridge
GSA Approved: No
Handle Material: Plastic
Handle Type: Handle Kit
Height: 5 in
IAPMO Listed: No
Lead Law Compliance Level: Compliant Not Certified
Length: 2-3/8 in
Material: Plastic
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Side Spray: No
Type: DRP50587
WaterSense Labeled: No
Weight: 0.164