DESCRIPTION

  • For DRP8230 Ceramic stem unit
  • Seats, O-rings, springs (2)

Delta Faucet Ceramic Seats and Seals

DRP10700

Brand Model Compatibility:

Delta RP8230

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta RP8230
Color Finish
Black
Color Finish Category
Blacks
Material
Ceramic

Starting at
$11.7
EACH
  • QUANTITY