This product requires certification to purchase.

Reverse Osmosis Replacement Pre-Filter Cartridge

Delta Faucet

Clarifi™ Reverse Osmosis Replacement Pre-Filter Cartridge

  • Fast #
  • Part #DDWQ300350
  • Item #11452857
  • Manufacturer Part #DWQ300350
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Clarifi™ Reverse Osmosis Replacement Pre-Filter Cartridge

  • Fast #
  • Part #DDWQ300350
  • Item #11452857
  • Manufacturer Part #DWQ300350
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • BEST-IN-CLASS TECH: Clarifi™ Pre-Filter minimizes system clogging and enhances efficiency.
  • FILTER CHANGE ALERTS: Indicator lights and audible alerts help you track filter life and know when a filter needs to be changed.
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • MULTI-STAGE FILTRATION: System provides 6 filtration stages using 3 included cartridges, the Pre-Filter, Reverse Osmosis Filter and Carbon Filter. Optional 7th stage uses a Clarifi™ Remineralizer Cartridge to replace taste-enhancing minerals removed during the normal RO process
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support
  • Requires Certification
Dimensions & Measurements
Depth
5-19/100 in
Height
2-13/100 in
Characteristics & Features
Collection
Clarifi™
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Type
DDWQ300350
UPC
195205119968