DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Spray patterns: full body, fast massage, full spray with massage, high-efficiency, and pause
  • WaterSense® certification promotes water conservation

Delta Faucet Classic® 2 gpm Shower Arm Mount Hand Shower

D5443420PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
60 in
Material
Plastic
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full/Massage, High Efficiency, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$72.42
EACH
  • QUANTITY