3-1/2 in. Double Handle Knob Kit in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Classic 3-1/2 in. Double Handle Knob Kit in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic 3-1/2 in. Double Handle Knob Kit in Brilliance Polished Brass

  • Fast #
  • Part #DH41PB
  • Item #437085
  • Manufacturer Part #H41PB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in Pairs
  • For use with bidet, lavatory and kitchen faucets
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-18/25 in
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
1-97/100 in
Material:
Zinc
Maximum Height:
1-97/100 in
Number of Handles:
Two Handle
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Weight:
0.63 lb
Width:
3-1/2 in