Hand Shower Diverter Shower Arm in Champagne Bronze
Hand Shower Diverter Shower Arm in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended to be connected to the shower arm on the inlet side with one outlet for a shower head and the other outlet to a hand shower
- Brass construction
- One inlet and two outlets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-9/100 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-4/5 in
- Faucet Part Type:
- Shower Arm
- Height:
- 2-3/4 in
- Hose Included:
- No
- Length:
- 2-3/8 in
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.54 lb
- Width:
- 2-1/2 in