Single Function Showerhead in Brilliance® Champagne Bronze
Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Spray settings Include: Full body spray
- 2-3/4 in. shower head length
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Easily wipe away mineral build up with Touch-Clean®spray holes
- Installs in minutes
- 1-setting shower head
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Backed by Delta faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Diameter:
- 7-7/16 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Maximum Height:
- 7-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.35 lb