Double Lever Handle Roman Tub Faucet with Hand Shower Trim in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Classic Double Lever Handle Roman Tub Faucet with Hand Shower Trim in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Double Lever Handle Roman Tub Faucet with Hand Shower Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT470525
  • Item #4705276
  • Manufacturer Part #T4705-25
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Coordinating hand shower included
  • 4-hole 8-16" installation
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • ADA Compliant
  • Rigid slip-on diverter spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-53/100 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
2.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
5-17/50 in
Maximum Height:
5-17/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Reach:
5-22/25 in
Spout Type:
Rigid Slip-On Diverter
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
5-7/8 in
WaterSense Labeled:
No
Weight:
6.4 lb