Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D51751
  • Item #4292086
  • Manufacturer Part #51751
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 70" UltraFlex® hose
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, drenching spray, soft drench with full spray
  • Designed to help conserve water with the pause feature
  • 7 luxurious and relaxing spray settings for the perfect shower
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-13/100 in
EPA Compliant:
Yes
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-13/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
24-63/100 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Maximum Height:
24-63/100 in
Pause Control:
Yes
Pressure - High:
80
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.808 lb