Hand Shower Diverter Shower Arm in Brilliance Pearl Nickel
Classic Hand Shower Diverter Shower Arm in Brilliance Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect to the shower arm on the inlet side with one outlet for a showerhead and the other outlet to a handshower
- Brass construction
- One inlet and 2 outlets
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Pearl Nickel
- Depth:
- 2-3/4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-4/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Height:
- 1-4/5 in
- Material:
- Brass, Metal
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.54 lb
- Width:
- 2-1/2 in