Single Function Hand Shower in White
This product has been replaced by
Manufacturer Part #59462-WHB18-PK
Touch-Clean® Single Function Hand Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause feature reduces the water to a trickle
- ADA compliant
- Single spray pattern
- WaterSense® certification promotes water conservation
- Flow rate: 2.0 gpm at 80 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Touch-Clean®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Material:
- Plastic
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Body, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes