Metal Handle Kit in Polished Chrome
Classic Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4002-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle and set screw
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb