Monitor 17 Series Shower Only Trim with H2Okinetic Showerhead in Brilliance Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Classic Monitor 17 Series Shower Only Trim with H2Okinetic Showerhead in Brilliance Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Monitor 17 Series Shower Only Trim with H2Okinetic Showerhead in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT17230SSH2O
  • Item #4428341
  • Manufacturer Part #T17230-SSH2O
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® certification promotes water conservation
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Spray settings include: H2OKinetic spray
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
9-59/100 in
Faucet Material:
Plastic
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Handle Type:
Lever
Height:
10 in
Material:
Plastic
Maximum Height:
10 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
5-1/4 in
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.931 lb