Overflow Plate and Screw in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Overflow Plate and Screw in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Overflow Plate and Screw in Brilliance Polished Brass

  • Fast #
  • Part #DRP31556PB
  • Item #1308768
  • Manufacturer Part #RP31556PB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No Trip Lever
  • Durable Brilliance® Polished Brass finish
  • Overflow Plate and Screws
  • Genuine Delta part
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Component Type:
Overflow Plate
Faucet Type:
Tub and Shower Faucet
Material:
Brass
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.196 lb