Brass Overflow Face Plate and Screw in Chrome

You last purchased this on
 
Delta Faucet

Brass Overflow Face Plate and Screw in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Brass Overflow Face Plate and Screw in Chrome

  • Fast #
  • Part #DRP31556
  • Item #1309006
  • Manufacturer Part #RP31556
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No trip lever
  • Use with coordinating Delta bath waste drain assemblies
  • Overflow plate and screws
  • Backed by Delta faucet’s lifetime limited warranty
  • Coordinating screws included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Overflow Plate
Drain Included:
No
FM Approved:
No
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Overflow Included:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Ring:
No
UL Listed:
No
Weight:
0.252 lb