Delta Faucet

Classic Series Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT2705  |  Manufacturer Part #T2705

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Classic Series

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-21/25 in

Faucet Connection: Female Sweat

Faucet Height: 5-3/16 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 18 gpm

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 7-1/2 in

Spout Reach: 8-13/100 in

Spout Type: Rigid Slip-On

Trim Only: Yes

Tub Spout Reach: 8-1/8 in

Type: Faucet

WaterSense Labeled: No

Weight: 2.331