Shower Flange Chrome
Botanical® Shower Flange Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower flange
Specifications
- ADA Compliant:
- No
- Collection:
- Botanical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-11/25 in
- Faucet Part Type:
- Flange
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.085 lb