Classic Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D521ECODSTA  |  Item #7111217  |  Manufacturer Part #521-ECO-DST-A

$120.65 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • WaterSense® certification promotes water conservation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-14/25 in

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Type: Lever

Height: 5-1/4 in

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-22/25 in

Maximum Height: 5-1/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3 in

Spout Reach: 5 in

Spout Type: Fixed

Style: Basic

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.3