Classic Single Handle Kitchen Faucet in Chrome

Part #D120LF  |  Item #4428364  |  Manufacturer Part #120LF

$94.53 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout swivels 360degrees

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 9-41/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Fitting Size 1: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 7-1/2 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Standard, Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No