DESCRIPTION

  • 2-hole 4-18" installation
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Standard spout swivels 360°

Delta Faucet Classic® Single Handle Kitchen Faucet in Polished Chrome

D175LFWF

Manufacturer Part #: 175LF-WF

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Classic®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-1/4 in
NSF Certified
No
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Low Arc, Swivel
Supply Lines Included
No
Trim Only
No
UL Listed
No

Print