DESCRIPTION

Delta Faucet Temperature Dial

DRP73642

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$13.46
EACH
  • QUANTITY