Two Handle Centerset Bathroom Sink Faucet in Chrome
Classic Two Handle Centerset Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes matching finish drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- WaterSense certification promotes water conservation
- Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W
- Rigid spout
- 3-hole 4 in. installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-18/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Wristblade
- Height:
- 3-19/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-19/50 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.97 lb