Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Delta Faucet

Classic Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #D2705
  • Item #2923978
  • Manufacturer Part #2705
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation also allows for above-deck adjustability
  • Rough-in for use with 3-hole, 2-handle roman tub trim kits
  • Complete unit includes trim and rough-in
  • Standard spout
  • 3-hole 8-16" installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
10-21/25 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Center Size:
10 in
Faucet Connection:
CWT
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
2 gpm
Handle Material:
Zinc
Handle Type:
Knob
Height:
7-1/2 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Type:
Standard
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
WaterSense Labeled:
No
Weight:
5.27 lb