Single Handle Valve Trim in Stainless

You last purchased this on
 
Delta Faucet

Classic Monitor® 13 Series Single Handle Valve Trim in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Monitor® 13 Series Single Handle Valve Trim in Stainless

  • Fast #
  • Part #DT13020SS
  • Item #4063720
  • Manufacturer Part #T13020-SS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Classic Monitor® 13 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-69/100 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Handle Type:
Lever
Height:
9-1/2 in
Installation Type:
Wall Mount
Material:
Plastic
Maximum Height:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Type:
Faucet
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
1.65 lb