Delta Faucet

Classic Vertical Bidet Faucet in Polished Chrome

Part #D44LHP  |  Manufacturer Part #44-LHP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles sold separately
  • Must order hot/cold handle kit to complete

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 6 in - 8 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 1-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 1-1/2 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 2 in

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 6.4