DESCRIPTION

  • 1/2" connections
  • 9" straight overhead ceiling mount
  • Clear acrylic
  • Includes 2 3/4" metal flange and set screw
  • Made of all metal components

Delta Faucet Slide Bar

DBAS4BX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Clear
Color Finish Category
Clear
Depth
3/50 in
Height
1-7/8 in
Length
3 in
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$12.04
EACH
  • QUANTITY