DESCRIPTION

Delta Faucet Signature® Clip For Rp50390 Hose Assembly

DRP60911

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Signature®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$8.56
EACH
  • QUANTITY