• Cart

DESCRIPTION

  • Assembled dimensions: 2-3/16 in. H x 3-7/16 in. D x 9-13/16 in. W
  • Extends 3-7/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Ashlyn bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Ashlyn® Closet Tissue Holder

D76450

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashlyn®
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-1/8 in
Installation Type
Wall Mount
Length
9-13/16 in
Material
Zinc
Width
3-7/16 in

Starting at
$38.94
EACH
  • QUANTITY