DESCRIPTION

  • All handles are ADA-compliant
  • Comes with mounting screws

Delta Faucet Cold Side Handle

DHK33C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Brizo Faucets
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Width
3-1/2 in

Starting at
$51.46
EACH
  • QUANTITY

DOCUMENTS