• Cart

DESCRIPTION

  • ADA Compliant
  • Cold water only
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Escutcheon
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • High-arc spout swivels 360degrees
  • Single hole installation

Delta Faucet Traditional® Cold Water Tap

D1914DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Traditional®
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/4 in
Spout Reach
5 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2-39/64 in

Starting at
$158.43
EACH
  • QUANTITY