DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 180degrees
  • Maximum deck thickness of 2-1/2"
  • Diamond™ valve

Delta Faucet Collins™ Single Handle Kitchen Faucet in Chrome

D440WEDST

Manufacturer Part #: 440-WE-DST

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Collins™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
10-47/50 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.50 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Lever
Height
8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
Maximum Height
8 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Height
5-11/50 in
Spout Reach
9-19/100 in
Spout Swivel
180°
Spout Type
Low Arc
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
4.35

Print