12 in. Compression Brass Wall Bracket in Polished Chrome
12 in. Compression Brass Wall Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vibration resistant
- Polished Chrome Finish
- 12" Adjustable length
- Compression connector
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.279 lb