Transformer for 3000T, 1500T, 591T and 1600T
Commercial Transformer for 3000T, 1500T, 591T and 1600T
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Commercial
- Depth:
- 4 in
- Faucet Part Type:
- Transformer
- Fits Brand:
- Delta
- Fits Model:
- 3000T, 1500T, 591T, 1600T
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- Volts:
- 20V
- WaterSense Labeled:
- No
- Weight:
- 1.236 lb