DESCRIPTION

  • 36" long, 1 1/2" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance

Delta Faucet Commercial 36 in. Grab Bar in Peened Stainless Steel

D40136PS

Manufacturer Part #: 40136-PS

Color/Finish

Peened Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Capacity
500 lbs
Collection
Commercial
Diameter
1-1/2 in
Installation Type
Concealed Screw
Side Spray
No
Type
Accessory
Weight
2.3
Weight Capacity
500
Width
1-1/2 in

Print