4-1/2 in. Cast Brass Spout Complete in Polished Chrome
Commercial 4-1/2 in. Cast Brass Spout Complete in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-7/10 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb