4 in. Handle and Screw in Chrome
4 in. Handle and Screw in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 23C and 23T Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Blade
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb
- Width:
- 6 in