DESCRIPTION

  • 42" long, 1 1/2" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance

Delta Faucet Commercial 42 in. Grab Bar in Peened Stainless Steel

D40142PS

Manufacturer Part #: 40142-PS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Capacity
500 lbs
Collection
Commercial
Diameter
3 in
Height
3 in
Installation Type
Concealed Screw
Type
Accessory
Weight
2.87
Weight Capacity
500
Width
1-1/2 in

Print