6 ft. Shower Rod with Flange Bright Stainless Steel

You last purchased this on
 
Delta Faucet

Commercial 6 ft. Shower Rod with Flange Bright Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Commercial 6 ft. Shower Rod with Flange Bright Stainless Steel

  • Fast #
  • Part #D42006ST
  • Item #4250390
  • Manufacturer Part #42006-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With concealed screws
  • Stainless steel
  • 6' straight shower rod
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Installation Type:
Concealed Mount
Length:
6 ft
Material:
Stainless Steel