6 in. Plastic Check Valve for 060659A
Commercial 6 in. Plastic Check Valve for 060659A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Valves
- Brand Model Compatibility:
- 060659A
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Check Valve
- GSA Approved:
- No
- Length:
- 6 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.02 lb
- Width:
- 5-1/10 in