DESCRIPTION

  • Unit 304 stainless steel - 26 gauge
  • Flip top lid
  • Overall size: 8" x 11"

Delta Faucet Commercial 8 in. Sanitary Napkin Receptor in Stainless Steel

D48100SS

Manufacturer Part #: 48100-SS

Width:

8 in

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Height
11 in
Side Spray
No
Type
Accessory
Weight
2.6
Width
8 in

Print