Adjustable Tail O-Ring in Polished Chrome
Commercial Adjustable Tail O-Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- Color Finish Name:
- Polished Chrome
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb